missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Ensemble Dissection Board
Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.
$857.97 - $1523.23
Specifications
| Product Type | Dissection Board |
|---|---|
| Autoclavable | Not Autoclavable |
| Material | HDPE |
| Catalog Number | Mfr. No. | Length (English) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Color | Price | Quantity | ||||
|
22-026-364
|
Mopec
AX066060 |
60 in. | Light Blue |
Each for $1,025.10
|
|
||||
|
22-026-366
|
Mopec
AX068048 |
48 in. | Dark Blue |
Each for $857.97
|
|
||||
|
22-026-367
|
Mopec
AX068060 |
60 in. | Dark Blue |
Each for $903.43
|
|
||||
|
22-026-368
|
Mopec
AX068072 |
72 in. | Dark Blue |
Each for $857.97
|
|
||||
|
22-026-369
|
Mopec
AX068096 |
96 in. | Dark Blue |
Each for $903.43
|
|
||||
|
22-026-370
|
Mopec
AX069060 |
60.1 in. | Dark Blue |
Each for $1,523.23
|
|
||||
Description
Construction
- Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
Dimensions
- 18.5D X 0.8H in.
- AX068-048: 15L in.
- AX068-060: 27L in.
- AX068-072: 38L in.
- AX068-096: 21L in.
Capacity
- 40 lb.
Materials
- HDPE, High-Density polyethylene blue in color
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
| Dissection Board | |
| Not Autoclavable | |
| HDPE |