missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board

Catalog No. 22026370
Change view
Click to view available options
Length (English):
48 in.
60 in.
60.1 in.
72 in.
96 in.
Color:
Dark Blue
Light Blue
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color
22026370 60.1 in. Dark Blue
22026364 60 in. Light Blue
22026366 48 in. Dark Blue
22026367 60 in. Dark Blue
22026368 72 in. Dark Blue
22026369 96 in. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22026370 Supplier Mopec Supplier No. AX069060

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface

Dimensions

  • 18.5D X 0.8H in.
  • AX068-048: 15L in.
  • AX068-060: 27L in.
  • AX068-072: 38L in.
  • AX068-096: 21L in.

Capacity

  • 40 lb.

Materials

  • HDPE, High-Density polyethylene blue in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color Dark Blue
Material HDPE
Length (English) 60.1 in.