missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Endeavor 5000 Digital Light Duty Orbital Shaker

Description
- Integrated overload and unbalanced detection to protect samples
- No need to buy a separate tray
- Ready to attach a wide variety of accessories to customize for low- to mid-volume applications
- Save time and guarantee reproducible results
- Simple on-board menu to set, store, and recall multi-step programs
- Remote function permits PC control and data transfer
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 4 kg |
| Speed Range | 50 to 300 rpm |
| Voltage | 120 V |
| Holds | 3 x 1 L Flasks |
| Product Type | Orbital Shaker |
| Model | Endeavor 5000 |