missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Empty Vial
Collect and transport fecal samples for enteric bacterial test procedures not compatible with fecal preservatives, complete with industry standard color-coded, sporked caps.
$895.94
Specifications
| Product Type | Fecal Transport Empty Vial |
|---|---|
| Description | Empty Vial |
| Fill Volume | 15 mL |
| Packaging | Single vial. Packaged in partitioned boxes. |
Description
Collect and transport fecal samples for enteric bacterial test procedures not compatible with fecal preservatives. Thermo Scientfic™ Empty Vial is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included.
Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
| Fecal Transport Empty Vial | |
| Empty Vial | |
| 15 mL | |
| Single vial. Packaged in partitioned boxes. |