missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ RAD Disks
Formerly 3M™ Empore™ Solid Phase Extraction RAD Disks (SPE): 3290 Sr, 3291 Ra, and 3292 Tc. Provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
Supplier: CDS 98040500666EA
Description
- Molecular recognition technology-Crown Ether bonded Silica particles (12μm)
- Capture the selected analyte and then also as the counting medium (liquid scintillation or counting)
- Reduces turnaround time and lowers operating costs
- Available in 47mm size
Specifications
| Silica Gel | |
| Rad Extraction Disk | |
| 47 mm |
| For Use in Tc 99 Detection | |
| 60/Cs. | |
| 47 mm |