missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Emergency Tank Shower with Eye/Face Wash with Galvanized Steel Frame

Description
Features:
- Integral immersion heater
- 110V general purpose rated
- Controlled by a dual safety thermostat
- Maintains the water in the insulated tank at a constant tepid temperature.
- In an emergency, the shower activates quickly with a simple push of the panic bar.
- Intended for use in applications within a temperature range of 14°F(-10°C) to 104°(40°C).
- Electrical supply: 110V Single Phase, 60/50Hz
- Provides tepid water even when there is no mains water supply.
- Rectangular hollow section galvanized steel frames are earthquake-proof and conform to the California Building Code
- Internally mounted, covered eye/face wash unit protects against dust and debris
- Low-pressure shower rose delivers large quantities of water in an even pattern that is non-injurious to the user
- External water level indicator provides visibility to tank levels
Compliance
Not ANSI Compliant
Warranty
1 Year
Specifications
Specifications
| Activation | Shower: Push Bar, Eye and Face Wash: Lift Lid Up |
| Bowl Size (Metric) | 356 mm |
| Capacity (English) | 317 gal. |
| Certifications/Compliance | Not ANSI Compliant (Unless Attached to Water Source) |
| Color | White, Green |
| Depth (English) | 62 in. |
| Depth (Metric) | 1575 mm |
| Flow Rate | 3 gpm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
| Height (English) | 74 in. |
| Show More |