missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Xeno-Free 0.05% Trypsin/0.02% EDTA Kit

Catalog No. SCM090
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCM090 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCM090 Supplier MilliporeSigma™ Supplier No. SCM090

Useful for routine detachment of cells from standard tissue plasticware and adhesion coated plasticware under animal-free conditions..

The Xeno-Free Trypsin/EDTA kit consists of Trypsin/0.02% EDTA solution and trypsin neutralizing solution.

Specifications

Content And Storage -20°C
For Use With (Application) Cell Dissociation
Quantity 100 mL