missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Sterivex™ Sterile Pressure-Driven Devices

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

Supplier:  MilliporeSigma™ SVHVB1010

 View more versions of this product

Catalog No. SVHVB1010


Only null left

Description

Description

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

  • Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
  • Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
  • Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
  • Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.

Features & Benefits:

  • Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
  • Comes in multiple membrane types to suit your application needs with capacities up to 2 L

Applications:
Sterilization of Aqueous Solutions

Specifications

Chemical Identifiers

Clear
Single-use
10 cm2
Fast flow andlow protein binding sterilization of aq. Soln.
45°C
Female Luer Lock with upstream vent
Sterile
≥650 mL/min (at 0.7 bar 25°C)
113°F
Bottle Top Filter

Specifications

Clear
Single-use
PVDF
Sterile
≥650 mL/min (at 0.7 bar 25°C)
45 psi
Filling bell
113°F
Bottle Top Filter
3.3 in.
2.12 in.
5.4 cm
Female Luer Lock with upstream vent
Durapore
0.45 μm
10 cm2
Fast flow andlow protein binding sterilization of aq. Soln.
10/Pk.
Filling bell
45°C
2 to 20 L
8.5 cm
5.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions