Learn More
MilliporeSigma™ Sterivex™ Sterile Pressure-Driven Devices
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
Supplier: MilliporeSigma™ SVGPL10RC
Description
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
- Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
- Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
- Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
- Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.
Features & Benefits:
- Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
- Comes in multiple membrane types to suit your application needs with capacities up to 2 L
Applications:
Sterilization of Aqueous Solutions
Chemical Identifiers
| Clear | |
| Single-use | |
| 10 cm2 | |
| Fast flow andlow protein binding sterilization of aq. Soln. | |
| 45°C |
| Female Luer Lock with upstream vent | |
| Sterile | |
| ≥650 mL/min (at 0.7 bar 25°C) | |
| 113°F | |
| Bottle Top Filter |
Specifications
| Clear | |
| Single-use | |
| Copolyester | |
| 0.22 μm | |
| 10 cm2 | |
| Fast flow andlow protein binding sterilization of aq. Soln. | |
| 15/Pk. | |
| Male luer lok | |
| 45°C | |
| 100 mL | |
| 8.2 cm | |
| 1.7 cm |
| Female Luer Lock with upstream vent | |
| Express PLUS | |
| PES | |
| Sterile | |
| ≥650 mL/min (at 0.7 bar 25°C) | |
| 45 psi | |
| Male luer lok | |
| 113°F | |
| Bottle Top Filter | |
| 3.2 in. | |
| 0.66 in. | |
| 1.7 cm |