missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Precoated Aluminum-Backed TLC Sheets
For analytical TLC or high-performance analytical TLC
Supplier: MilliporeSigma™ 1168350001
Description
- Uniform, hard, abrasion-resistant coating
- Layer thickness: 200μm
- Pore size: 60Å
- Sheet size: 5 x 20cm
Specifications
| 20 to 200 min. | |
| 10 to 12 μm | |
| 50/Pk. | |
| Single-use | |
| Analytical TLC or High-Performance Analytical TLC | |
| 5 to 20 μm | |
| Silica Gel 60 | |
| 200 μm | |
| 10 cm | |
| 0.0011 in. |
| Aluminum | |
| 60 Å | |
| Classical Silica TLC Plate | |
| 254 nm | |
| 10.0 | |
| 0.8 mL/g | |
| 520 m2/g | |
| 5 x 10 cm | |
| 5 cm | |
| 30 μm |