missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Precoated Aluminum-Backed TLC Sheets
Description
- Uniform, hard, abrasion-resistant coating
- Layer thickness: 200μm
- Pore size: 60Å
- Sheet size: 5 x 20cm
Specifications
Specifications
| Analysis Time | 20 to 200 min. |
| Backing Material | Aluminum |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Classical Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| For Use With (Application) | Analytical TLC or High-Performance Analytical TLC |
| No. of Samples | 10.0 |
| Particle Size Distribution | 5 to 20 μm |
| Show More |