missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Precoated Aluminum-Backed TLC Sheets

For analytical TLC or high-performance analytical TLC

Supplier:  MilliporeSigma™ 1164870001

 View more versions of this product

Catalog No. M1164870001


Only null left
Explore available promotions

Description

Description

  • Uniform, hard, abrasion-resistant coating
  • Layer thickness: 200μm
  • Pore size: 60Å
  • Sheet size: 5 x 20cm

Specifications

Specifications

20 to 200 min.
10 to 12 μm
25/Pk.
254 nm
10.0
0.8 mL/g
520 m2/g
20 x 20 cm
20 cm
30 μm
Aluminum
60 Å
Classical Silica TLC Plate
Versatile and Reliable Routine Analysis of a Broad Range of Substances
5 to 20 μm
Silica Gel 60 W
200 μm
20 cm
0.0011 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions