missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Sterile Absorbent Pads
Description
- 1 pad dispenser with 2 canisters of 100 absorbent cellulose pads is sterile
- 45 mm diameter are used to reinforce filters in Millipore's monitors for contamination analysis
Specifications
Specifications
| Material | Pure Cellulose |
| Sterility | Sterile |
| No. per Pack | 1000 pads |
| Type | Sterile Pads |
| Diameter (Metric) Inside | 47 mm |