missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Opticap™ XL2 Disposable Capsule Filters with Aervent™ Membrane
Description
- Aervent polytetrafluoroethylene (PTFE) membrane provides sterility assurance, high flow rates and throughput and contributes to clean processes due its non-fiber releasing properties
- Provide high throughput with minimal differential pressure
- Cartridges are robust, strong, resilient and designed to withstand multiple steam-in-place cycles
- Sterilizing-grade rating is based on HIMA liquid bacterial retention challenge
- Filters sterilize alcohol streams and in gases, filter removes contamination down to 0.01μm
Order Info
Packaged in double easy-open bag. Manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO™ 9000 Quality Systems Standard and are shipped with a Certificate of Quality.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | MCE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 1000 cm2 |
| For Use With (Application) | 0.75 in. (19mm) Sanitary Flange |
| Housing Material | PTFE |
| Length (English) | 5.3 in. |
| Length (Metric) | 13.5 cm |