missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MultiScreen™ Carrier Racks

Catalog No. MACR81275
Change view
Click to view available options
Product Type:
Carrier Rack for 12 x 75mm Tubes
Carrier Rack for 4mL Vials
Carrier Rack for 7mL Vials
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
MACR81275 Carrier Rack for 12 x 75mm Tubes
MACR08124 Carrier Rack for 4mL Vials
MACR08127 Carrier Rack for 7mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MACR81275 Supplier MilliporeSigma™ Supplier No. MACR81275

For radionucleotide counting by transfer of individual filters to tubes

  • Carrier racks hold sample collection containers in place; available for 4mL vials, 7mL vials, or 12 x 75mm tubes (12 racks per carrier rack assembly)

Specifications

Product Type Carrier Rack for 12 x 75mm Tubes
For Use With (Application) Radionucleotide counting by transfer of individual filters to tubes
Quantity 1/Pk.