missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ EZ Slides

Culture, fix, stain, and view cells all in one device

$306.79 - $1862.10

Specifications

Type EZ Slide
Color Clear
Well Material Polypropylene
Lid Material Polystyrene
Material Glass
View More Specs

Products 4
Catalog Number Mfr. No. Culture Area Volume (Metric) Working Wells Price Quantity  
Catalog Number Mfr. No. Culture Area Volume (Metric) Working Wells Price Quantity  
PEZGS0816
View Documents
MilliporeSigma™
PEZGS0816
0.7 cm2/well 0.2 to 0.7 mL/Well 8
Pack of 16 Each for $306.79
Only null left
 
PEZGS0416
View Documents
MilliporeSigma™
PEZGS0416
1.7 cm2/well 0.5 to 1.7 mL/Well 4
Pack of 16 Each for $313.48
Only null left
 
PEZGS0496
View Documents
MilliporeSigma™
PEZGS0496
1.7 cm2/well 0.5 to 1.7 mL/Well 4
Pack of 96 Each for $1,862.10
Only null left
 
PEZGS0896
View Documents
MilliporeSigma™
PEZGS0896
0.7 cm2/well 0.2 to 0.7 mL/Well 8
Pack of 96 Each for $1,450.00
Only null left
 
Description

Description

  • Polypropylene wells are resistant to most fixatives—cells may be fixed and stained with wells still attached
  • Breakable tabs for easy well removal—no tools required to remove wells from slide
  • No adhesive used to attach wells to slide
  • No leaky wells
  • Raised corner ridges on lid facilitate stacking of multiple units in the incubator
  • Noncytotoxic and nonpyrogenic
  • Sterile

  • Slide holder (available separately) protects slide from damage

Specifications

Specifications

EZ Slide
Polypropylene
Glass
Sterile
Clear
Polystyrene
Simplify your cell analysis by using the Millicell EZ SLIDE glass slide to culture, fix, stain and view your sample all in one device
Videos
SDS
Documents

Documents