missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ Culture Plate Inserts: PCF

Catalog No. PI8P01250
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
12 μm
Height (Metric):
10.5mm
13mm
Diameter (Metric) Filter:
12mm
30mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Height (Metric) Diameter (Metric) Filter
PI8P01250 8 μm 10.5mm 12mm
PIHP03050 0.4 μm 13mm 30mm
PIHP01250 0.4 μm 10.5mm 12mm
PITP01250 3 μm 10.5mm 12mm
PIXP01250 12 μm 10.5mm 12mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. PI8P01250 Supplier MilliporeSigma™ Supplier No. PI8P01250

Designed for improved cell differentiation and expanded applications involving analytical cell biology

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

Specifications

Culture Area 0.6 cm2
Material Polycarbonate
Pore Size 8 μm
For Use With (Equipment) 24 Well Plate
Diameter (Metric) Filter 12mm
Height (Metric) 10.5mm
Sterility Sterile