missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ Culture Plate Inserts: HATF

Catalog No. PIHA01250
Change view
Click to view available options
Diameter (Metric) Filter:
12mm
30mm
Height (Metric):
10.5mm
13mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Height (Metric)
PIHA01250 12mm 10.5mm
PIHA03050 30mm 13mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PIHA01250 Supplier MilliporeSigma™ Supplier No. PIHA01250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for improved cell differentiation and expanded applications involving analytical cell biology

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Inserts utilize a mixed cellulose esters membrane; Triton™-free

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

Specifications

Culture Area 0.6 cm2
Pore Size 0.45 μm
For Use With (Equipment) 24 Well Plate
Diameter (Metric) Filter 12mm
Height (Metric) 10.5mm
Sterility Sterile