missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millicell™ Culture Plate Inserts
Description
Designed for improved cell differentiation and expanded applications involving analytical cell biology. Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.
Microporous, transparent membranes
- Allow access to cell monolayer from both apical and basolateral domains
- Promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
- Hydrophilic PTFE Biopore™ membranes for neural growth and embryo development work
- Inert and allow repeated viewing of living cells through the membrane
- Suitable for transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
- Fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques
- Effective growth area for 12mm diameter inserts: 0.6cm2
- Effective growth area for 30mm diameter inserts: 4.2cm2
- Compatible with standard and fluorescent stains
Specifications
Specifications
| Culture Area | 4.2 cm2 |
| Material | Biopore PTFE |
| Pore Size | 0.4 μm |
| Type | Culture Insert |
| For Use With (Equipment) | 6-, 24-Well Plates |
| Diameter (Metric) Filter | 30mm |
| Height (Metric) | 5mm |
| Sterility | Sterile |
| No. of Wells | 6, 24 |