missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ Culture Plate Inserts

Catalog No. PICM03050
Change view
Click to view available options
Diameter (Metric) Filter:
12mm
30mm
For Use With (Equipment):
6 Well Plate
6-, 24-Well Plates
Height (Metric):
5mm
10.5mm
13mm
Culture Area:
0.6 cm2
4.2 cm2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter For Use With (Equipment) Height (Metric) Culture Area
PICM03050 30mm 6 Well Plate 13mm 4.2 cm2
PICM0RG50 30mm 6-, 24-Well Plates 5mm 4.2 cm2
PICM01250 12mm 6-, 24-Well Plates 10.5mm 0.6 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PICM03050 Supplier MilliporeSigma™ Supplier No. PICM03050
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for improved cell differentiation and expanded applications involving analytical cell biology. Millicell™ Culture Plate Inserts incorporate PTFE Biopore™ membranes with 0.4μm pores. Ready-to-use 30 or 12mm inserts for 6 and 24-well plates.

Microporous, transparent membranes
  • Allow access to cell monolayer from both apical and basolateral domains
  • Promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Hydrophilic PTFE Biopore™ membranes for neural growth and embryo development work
  • Inert and allow repeated viewing of living cells through the membrane
  • Suitable for transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures
Ready-to-use inserts
  • Fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques
  • Effective growth area for 12mm diameter inserts: 0.6cm2
  • Effective growth area for 30mm diameter inserts: 4.2cm2
  • Compatible with standard and fluorescent stains

Specifications

Culture Area 4.2 cm2
Material Biopore PTFE
Pore Size 0.4 μm
For Use With (Equipment) 6 Well Plate
Diameter (Metric) Filter 30mm
Height (Metric) 13mm
Sterility Sterile