missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millicell™ 24-Well Cell Culture Microplate Assemblies
Provides twice the membrane area of standard 24-well plates
Supplier: MilliporeSigma™ PSRP010R5
Includes: 24-well filter plate; single-well receiver tray; lids
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
Filter Plate Features
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Chemical Identifiers
| With Lid | |
| 0.7 cm2 | |
| Sterile | |
| 24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
| 8.48 cm |
| Clear | |
| Polystyrene | |
| 24 | |
| 128 mm |
Specifications
| With Lid | |
| 0.7 cm2 | |
| Sterile | |
| 24 | |
| 24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
| PET | |
| 8.48 cm |
| Clear | |
| Polystyrene | |
| Millicell 24 Cell Culture Insert Plate | |
| Cell attachment, growth and differentiation for many cell applications | |
| 1 μm | |
| 128 mm |