missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ 24-Well Cell Culture Microplate Assemblies

Catalog No. PSHT010R5
Change view
Click to view available options
Supportive Membrane:
PCF
PET
Pore Size:
0.4 μm
1 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Supportive Membrane Pore Size
PSHT010R5 PCF 0.4 μm
PSRP010R5 PET 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PSHT010R5 Supplier MilliporeSigma™ Supplier No. PSHT010R5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

24-well filter plate; single-well receiver tray; lids

Provides twice the membrane area of standard 24-well plates

Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.

Filter Plate Features

  • Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
  • Apical assist protects the cell monolayer during manual feeding
  • Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
  • Tissue culture-treated membrane promotes cell attachment
  • Raised well edges improve tape sealing
  • Large-font labeling for user convenience

Specifications

Closure Included With Lid
Bottom Shape Flat
Capacity (Metric) 0.4 mL
Color Clear
Culture Area 0.7 cm2
Material Polystyrene
Sterility Sterile
Type Cell Culture Insert
Well Count 24
For Use With (Application) For cell attachment, cell culture, cell differentiation, drug transport and permeability
Includes 24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid
Pore Size 0.4 μm
Supportive Membrane PCF
Length (Metric) 128 mm
Width (Metric) 8.48 cm
Height (Metric) 26.2 mm
Diameter (Metric) 9.5 mm
Show More Show Less