missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), 0.45 μm

Catalog No. SLHV033NB
Change view
Click to view available options
Quantity:
1000/Pk.
250/Pk.
50/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLHV033NB 250/Pk.
SLHV033NS 50/Pk.
SLHV033NK 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLHV033NB Supplier MilliporeSigma™ Supplier No. SLHV033NB
Only null left

Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33 mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.

  • Low protein binding to minimize interaction with your sample and maximize recovery
  • Compatible with aqueous and mild organic solutions
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Specifications

Color Code Yellow
Disposable Single-use
Filter Type Syringe Filter
Material (Membrane) PVDF
Pore Size 0.45 μm
Sterility Non-sterile
Filter Code HV
Filtration Area 4.5 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) ≤80 μL
Housing Material Polypropylene
Product Line Millex
Quantity 250/Pk.
Type Syringe Filter
Volume (Metric) <100 mL
Diameter (Metric) 33 mm
Diameter (Metric) Filter 33 mm
Show More Show Less