missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Microfil™ Funnels

Catalog No. mihawg100
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
Color:
Black
White
Includes:
EZ-Pak Membranes
MCE Membranes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Includes
MIHAWG100 100 mL White MCE Membranes
MZHAWG251 250 mL White EZ-Pak Membranes
MZHABG251 250 mL Black EZ-Pak Membranes
MZHAWG101 100 mL White EZ-Pak Membranes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MIHAWG100 Supplier MilliporeSigma™ Supplier No. MIHAWG100
Only null left

Microfil™ Funnels available in different colors.

Available in different colors

  • 0.22 μm pore size for specific test regulations
  • 0.45 μm for general microbiological analysis
  • 0.7 μm for chlorinated effluents
  • 0.8 μm for yeast or molds applications

Order Info

47 mm gridded MCE membrane filters or EZ-Pak™ membrane cartridge

Specifications

Color White
Disposable Single-use
For Use With (Equipment) EZ-Fit Filtration Manifold
Material Polypropylene
Pore Size 0.45 μm
Sample Volume 100 mL
Sterility Sterile
Includes MCE Membranes
Type Filtration System Funnel
Volume (Metric) 100 mL