missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Microfil™ Funnels
Description
Available in different colors
- 0.22 μm pore size for specific test regulations
- 0.45 μm for general microbiological analysis
- 0.7 μm for chlorinated effluents
- 0.8 μm for yeast or molds applications
Order Info
47 mm gridded MCE membrane filters or EZ-Pak™ membrane cartridge
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| For Use With (Equipment) | EZ-Fit Filtration Manifold |
| Material | Polypropylene |
| Pore Size | 0.45 μm |
| Sample Volume | 250 mL |
| Sterility | Sterile |
| Includes | EZ-Pak Membranes |
| Type | Filtration Funnel |
| Volume (Metric) | 250 mL |