missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immobilon™-P PVDF Membrane

Catalog No. IPVH85R
Change view
Click to view available options
Length (Metric):
7 cm
8 cm
8.5 cm
9 cm
10 cm
15 cm
20 cm
26 cm
26.5 cm
10 m
Width (Metric):
8.4 cm
8.5 cm
10 cm
12 cm
13.5 cm
15 cm
20 cm
26 cm
3.75 m
Format:
Roll
Sheet
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
IPVH85R 10 m 8.5 cm Roll
IPVH08100 8 cm 10 cm Sheet
IPVH00010 26.5 cm 3.75 m Roll
IPVH08130 8.5 cm 13.5 cm Sheet
IPVH07850 7 cm 8.4 cm Sheet
IPVH09120 9 cm 12 cm Sheet
IPVH10100 10 cm 10 cm Sheet
IPVH15150 15 cm 15 cm Sheet
IPVH20200 20 cm 20 cm Sheet
IPVH304F0 26 cm 26 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. IPVH85R Supplier MilliporeSigma™ Supplier No. IPVH85R

Includes

Immobilon-P Membrane, PVDF, 0.45μm, 8.5cm x10m roll

Hydrophobic PVDF Transfer Membrane for western blotting

  • Compatible stains: Coomassie brilliant blue, Amido black, India ink, Ponceau-S red, Colloidal gold, CPTS, Toluidine blue, Transillumination, Sypro™ ruby

Specifications

Length (Metric) 10 m
Width (Metric) 8.5 cm
Description Filter code: IPVH; I mmobilon-P PVDF membrane
For Use With (Application) Chemiluminescence, Chromogenic, Radioactive Detection
Binding Capacity Electrostatic, hydrophobic
Color White
Quantity 1
Format Roll
Material PVDF
Pore Size 0.45 μm
Dimensions (LxW) 10 m x 8.5 cm
Show More Show Less