missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immobilon™-P PVDF Membrane

Catalog No. IPVH00010
Change view
Click to view available options
Length (Metric):
7 cm
8 cm
8.5 cm
9 cm
10 cm
15 cm
20 cm
26 cm
26.5 cm
10 m
Width (Metric):
8.4 cm
8.5 cm
10 cm
12 cm
13.5 cm
15 cm
20 cm
26 cm
3.75 m
Format:
Roll
Sheet
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
IPVH00010 26.5 cm 3.75 m Roll
IPVH08100 8 cm 10 cm Sheet
IPVH08130 8.5 cm 13.5 cm Sheet
IPVH07850 7 cm 8.4 cm Sheet
IPVH09120 9 cm 12 cm Sheet
IPVH10100 10 cm 10 cm Sheet
IPVH15150 15 cm 15 cm Sheet
IPVH20200 20 cm 20 cm Sheet
IPVH304F0 26 cm 26 cm Sheet
IPVH85R 10 m 8.5 cm Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. IPVH00010 Supplier MilliporeSigma™ Supplier No. IPVH00010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hydrophobic PVDF Transfer Membrane for western blotting

Immobilon™ PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon™ PVDF membranes have high protein adsorption, so you won’t lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon™ PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.

Specifications

Length (Metric) 26.5 cm
Width (Metric) 3.75 m
For Use With (Application) Optimized for binding proteins transferred from a variety of gel matricies
Format Roll
Material PVDF
Pore Size 0.45 μm
Dimensions (LxW) 3.75 m x 26.5 cm
Product Line Immobilon