missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Immobilon™-P Blotting Sandwiches
Description
Blotting Sandwiches:When you need to process multiple blots, blotting sandwiches are a convenient, time-saving choice. Our sandwiches include sheets of Immobilon-P membrane interleaved with pre-cut sheets of chromatography-grade blotting filter paper and are compatible with any standard wet transfer device.
Specifications
Specifications
| Length (Metric) | 8.5 cm |
| Width (Metric) | 13.5 cm |
| Format | Blotting Sandwich |
| Material | PVDF |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 8.5 x 13.5 cm |