missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immobilon-Ny+ Membrane, Charged Nylon, 0.45 μm

Catalog No. INYC00010
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
INYC00010 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. INYC00010 Supplier MilliporeSigma™ Supplier No. INYC00010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For nucleic acid blotting and screening

Immobilon-Ny+ Membrane, charged Nylon, 0.45 μm, 30 cm x 3.3 m roll

Specifications

Length (Metric) 30 cm
Width (Metric) 3 m
For Use With (Application) Optimized for radioactive, chemiluminescent and fluorescent detection systems
Format Roll
Material Charged Nylon
Pore Size 0.45 μm