missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.2 μm

Catalog No. SLLGC13NL
Change view
Click to view available options
:
Diameter: 13 mm, Quantity: 100 Pk., Max. Pressure: 7 bar (100 psi)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
SLLGC13NL Diameter: 13 mm, Quantity: 100 Pk., Max. Pressure: 7 bar (100 psi)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SLLGC13NL Supplier MilliporeSigma™ Supplier No. SLLGC13NL
Only null left

Millex™ Syringe Filters for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Applications:

  • Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Solvent Filtration
  • Clarification of Aqueous and Organic Solutions

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE:

  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS.
  • Filtration of protein-containing aqueous or organic solutions.
  • Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs.
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility.

Specifications

Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material HDPE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sample Volume 10 mL
Sterility Non-sterile
Filter Code LG
For Use With (Application) Analytical sample prep
Housing Material HDPE
Inlet Style Female Luer Lock
Max. Inlet Pressure 7 bar (100 psi)
Outlet Style Male Luer Slip
Pressure Rating 100 psi
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) 10 mL
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less