missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Hydrophobic Edge Membranes

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

$501.00 - $501.00

Specifications

Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Hydrophobicity Hydrophobic Edge
Type Hydrophobic Edge Membrane
View More Specs

Products 1
Catalog Number Mfr. No. Sterility Surface Type Includes Price Quantity  
Catalog Number Mfr. No. Sterility Surface Type Includes Price Quantity  
HAEP04700
View Documents
MilliporeSigma™
HAEP04700
Non-sterile Plain Bulk (100 filters)
Pack of 100 Each for $501.00
Only null left
 
Description

Description

Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim
Specifications

Specifications

White
0.45 μm
Hydrophobic Edge Membrane
4.7 cm
MCE
Hydrophobic Edge
1.85 in.
4.7 cm
Videos
SDS
Documents

Documents