missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Sampling Capsule for Metals Analysis, 0.45 μm
Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.
Supplier: MilliporeSigma™ GWSC04510
Includes: Certificate showing lowest detectable level (LDL) analyses for a broad range of metals.
Description
These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.Features & Benefits:
- Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
- Low-extractable filter and housing materials minimize background during sample analysis
- Available with three different pore sizes to suit a variety of water conditions: 5.0 μm for high particulate levels, 1.0 μm for normal particulate levels, 0.45 μm for relatively clean water
Applications: Environmental Monitoring, Dissolved Metals Analysis in Water
Compliance
Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45μm filtration.
Chemical Identifiers
| Not Autoclavable | |
| 0.45 μm | |
| 600 cm2 | |
| Pharmaceutical Filters or Ultrafilters |
| Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. | |
| Non-sterile | |
| HDPE | |
| 7.6 cm |
Specifications
| Not Autoclavable | |
| 0.45 μm | |
| 600 cm2 | |
| 10Pack | |
| 7.6 cm |
| Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. | |
| Non-sterile | |
| HDPE | |
| Pharmaceutical Filters or Ultrafilters |