missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Fluid Contamination Monitors

Catalog No. p-4426454
Change view
Click to view available options
Type:
Fluid Contamination Monitor
Matched Weight Monitor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
MAWP037PM Matched Weight Monitor
M000037P0 Fluid Contamination Monitor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MAWP037PM Supplier MilliporeSigma™ Supplier No. MAWP037PM
Only null left

Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2).

Transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters

A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.

Specifications

Material Tenite Plastic
Pore Size 0.8 μm
Sterility Non-sterile
Filtration Area 9 cm2
For Use With (Application) Gravimetric particle analysis
Type Matched Weight Monitor
Diameter (English) Inside 1.45 in.
Diameter (Metric) Inside 3.7 cm