missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Dispensing Pressure Vessels
Dispensing Pressure Vessels hold liquid for filtration through pressure-operated filter holders, if connected to an external pressure source.
Supplier: MilliporeSigma™ XX6700P01
Description
Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
- 316 Stainless-steel body, stainless-steel fittings, fluoroelastomer gaskets and O-rings, molded Neoprene rubber base.
- 0.25 in. NPTF elbow fittings for inlet and outlet (labeled), 0.25 in. NPTF for pressure gauge and vent/relief valve attachment.
- Maximum Inlet Pressure: 6.9 bar
- Maximum Temperature: 121°C
Specifications
| Not Autoclavable | |
| Filter Holder | |
| Non-sterile | |
| 100 psi | |
| 121°C | |
| 3.8 L | |
| 21.3 cm | |
| 0.2 in. |
| Reusable | |
| Stainless Steel (316) | |
| 6.9 bar | |
| 249.8°F | |
| Pressure Vessel | |
| 9 in. | |
| 0.25 in. | |
| 6.3 mm |