missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Dispensing Pressure Vessels

Catalog No. XX6700P10
Change view
Click to view available options
Volume (Metric):
3.8 L
5 L
10 L
20 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX6700P10 10 L
XX6700P01 3.8 L
XX6700P20 20 L
XX6700P05 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX6700P10 Supplier MilliporeSigma™ Supplier No. XX6700P10
Only null left

Dispensing Pressure Vessels hold liquid for filtration through pressure-operated filter holders, if connected to an external pressure source.

Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.
  • Closures are secured by cam-lock handle.
  • Vessels are autoclavable when vented.
  • Accessory code-complying relief valve, pressure gauge and hose connectors are available.
  • Accessory closure adapts vessels for vacuum use.
  • 316 Stainless-steel body, stainless-steel fittings, fluoroelastomer gaskets and O-rings, molded Neoprene rubber base.
  • 0.25 in. NPTF elbow fittings for inlet and outlet (labeled), 0.25 in. NPTF for pressure gauge and vent/relief valve attachment.
  • Maximum Inlet Pressure: 6.9 bar
  • Maximum Temperature: 121°C

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Filter Holder
Material Stainless Steel (316)
Sterility Non-sterile
Max. Pressure 6.9 bar
Pressure Rating 100 psi
Temperature (English) Max. 249.8°F
Temperature (Metric) Max 121°C
Type Pressure Vessel
Volume (Metric) 10 L
Height (English) 14 in.
Height (Metric) 35.2 cm
Diameter (English) Inside 9 in.
Diameter (Metric) Inside 22.9 cm
Show More Show Less