missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Aervent-50 Disposable Filters

Catalog No. p-2429655
Change view
Click to view available options
Inlet Style:
3mm (1/8 in.) NPTM
Both sides: 0.75 in. (18mm) sanitary flange (TC)
Both sides: 1/8 in. (3mm) NPTM connection
Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip
Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing
One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Quantity:
10/Pk.
100/Pk.
Type:
Syringe Filter
Syringeless Filter
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Style Quantity Type
MTGR05010 Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip 10/Pk. Syringe Filter
MTGR05000 Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip 100/Pk. Syringe Filter
MTGR15010 Both sides: 0.75 in. (18mm) sanitary flange (TC) 10/Pk. Syringe Filter
MTGR15000 Both sides: 0.75 in. (18mm) sanitary flange (TC) 100/Pk. Syringe Filter
MTGR75010 Both sides: 1/8 in. (3mm) NPTM connection 10/Pk. Syringe Filter
MTGR85000 Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing 100/Pk. Syringe Filter
MTGR85010 Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing 10/Pk. Syringe Filter
MTGR75000 3mm (1/8 in.) NPTM 100/Pk. Syringeless Filter
MTGR65010 One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing 10/Pk. Syringeless Filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. MTGR05010 Supplier MilliporeSigma™ Supplier No. MTGR05010
Only null left

Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

  • 50mm PTFE membrane
      Hydrophobic
    • High flowrates and throughput, low extractables, low particle shedding
    • Broad chemical compatibility
  • Bidirectionally supported polypropylene casing
  • Marked with catalog and lot numbers for traceability and easy identification
  • Integrity tested
  • Autoclavable

Applications:

Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration

Specifications

Autoclavable Autoclavable
Disposable Single-use
Material Polypropylene
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Sterile
For Use With (Application) For critical small-scale gas line and air venting
Housing Material Polypropylene
Inlet Style Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip
Max. Pressure 4.1 bar (60psig) at 25°C
Outlet Style Both sides: hose connection for 4 to 9.5mm I.D. latex tubing and Female Luer Slip
Quantity 10/Pk.
Type Syringe Filter
Diameter (Metric) 62 mm
Diameter (Metric) Membrane 50 mm
Show More Show Less