missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Accessories for Dispensing Pressure Vessels

Catalog No. p-4425450
Change view
Click to view available options
Type:
Bubble Point Test Apparatus
O-Ring
Pressure Vessel Accessory Kit
Tubing
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX6700035 Tubing
XX6700059 O-Ring
XX67000PK Pressure Vessel Accessory Kit
XX6700L55 Bubble Point Test Apparatus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX6700035 Supplier MilliporeSigma™ Supplier No. XX6700035
Only null left

Accessory for use with Dispensing Pressure Vessels

  • Not Autoclavable
  • Specifications

    Autoclavable Not Autoclavable
    For Use With (Equipment) Dispensing Pressure Vessels
    Sterility Non-sterile
    Max. Pressure 125psi
    Pressure Rating 125 psi
    Type Tubing
    Length (Metric) 3 m
    Diameter (English) 0.5 in.
    Diameter (English) Inside 0.5 in.
    Diameter (Metric) Inside 1.27 cm