missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Aerosol Analysis Monitors, 37 mm

Catalog No. MAWP037AM
Change view
Click to view available options
Type:
Aerosol Monitor Match-w, Pad
Aerosol Monitor with Pad
Grade:
AAWP
HAWP
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Grade
MAWP037AM Aerosol Monitor Match-w, Pad AAWP
MAWP037A0 Aerosol Monitor with Pad AAWP
MHWP037A0 Aerosol Monitor with Pad HAWP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MAWP037AM Supplier MilliporeSigma™ Supplier No. MAWP037AM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Millipore's 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.

The three-part design holds the filter in-place when the top section is removed for open aerosol sampling.

The Average Background particle Count (ABC) value is marked on each monitor package.

  • Pre-assembled with filters in-place
  • Available with matched-weight membranes

Applications:
Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.

Order Info

Monitor case is also available separately for use with membrane of your choice; comes with or without support ring.

Specifications

Color White
Connectors FeMale Luer Slip
Material Polystyrene
Pore Size 0.8 μm
Filtration Area 9 cm2
For Use With (Application) Gravimetric particle analysis, Environmental monitoring
Grade AAWP
Sufficient For Asbestos, trace metals, lead, lead compounds, turbine fuels
Type Aerosol Monitor Match-w, Pad
Diameter (English) 1.4 in.
Diameter (Metric) 3.7 cm
Diameter (Metric) Filter 3.7 cm
Show More Show Less