Learn More
Thermo Scientific™ Elite pH Spear Pocket Testers and Replacement Sensors
Flexible on-the-go pH testing using durable Elite spear pocket testers with replaceable sensors for a variety of applications include food, beverage, agriculture and more!
$286.89 - $645.01
Specifications
| Accuracy (pH) | ±0.02 |
|---|---|
| Measurement Modes | pH |
| Range (pH) | -1 to 15 |
| Resolution (pH) | 0.01 |
| Temperature Range (Metric) | 0.0°C to 60.0°C |
Description
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.
Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH Spear model to measure pH using a spear-shaped sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.
- Flexible testing option
- Measure pH
- Large back-lit graphic display
- Uses 4 x AAA alkaline batteries
- Average 250 hours of battery life
- Wide leak-proof cap serves as stable base
- Replaceable sensors
- One-year warranty for tester
- Six-month warranty for replacement sensors
Specifications
| ±0.02 | |
| -1 to 15 | |
| 0.0°C to 60.0°C | |
| 5°C to 45°C (ambient) | |
| 0.1°C, 0.1°F |
| pH | |
| 0.01 | |
| Manual input | |
| 32.0°F to 140.0°F |