missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite pH Pocket Testers and Replacement Sensors

Catalog No. 13643120
Change view
Click to view available options
Product Type:
pH Tester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13643120 pH Tester
13643126 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13643120 Supplier Thermo Scientific™ Supplier No. ELITEPH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible on-the-go pH and temperature testing using durable Elite pocket testers with replaceable sensors for a variety of applications including environmental monitoring, pools, spas and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite pH model to measure pH with temperature using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH and temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors

Specifications

Accuracy (pH) ±0.02
Backlight Option Yes
Battery Life 250 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration pH, temperature
Calibration Points 1 to 3
Certifications/Compliance CE, FCC
Description Elite pH pocket tester for measuring pH with temperature
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes pH, Temperature
Range (pH) -1 to 15
Resolution (pH) 0.01
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite pH tester with batteries, lanyard and soft carry case
Keypad 4 key
Probe Type Analog
Product Type pH Tester
Relative Humidity Range 5 to 85 %, non-condensing
Stability Stability icon on display
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection ATC
Temperature Sensor Thermistor
Warranty 1 Year for Tester
Dimensions (L x W x H) 200 x 45 x 36mm
Show More Show Less