missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite ORP Pocket Testers and Replacement Sensors

Catalog No. 13643123
Change view
Click to view available options
Product Type:
ORP Pocket Tester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13643123 ORP Pocket Tester
13643129 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13643123 Supplier Thermo Scientific™ Supplier No. ELITEORP

Flexible on-the-go ORP testing using durable Elite ORP pocket testers with replaceable sensors for a variety of applications including hydroponics, food and beverage, environmental and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite ORP model to measure oxidation-reduction potential (ORP) using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure ORP
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors

Specifications

Accuracy (mV) ±3 mV
Backlight Option Yes
Battery Life 250 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration ORP
Calibration Points 1 point, ±200 mV
Certifications/Compliance CE, FCC
Description Elite ORP pocket tester for measuring oxidation/reduction potential
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes ORP
Range (mV) -1000 to 1000 mV
Temperature Range (Metric) 0.0°C to 60.0°C
Includes Elite ORP tester with batteries, lanyard and soft carry case
Keypad 4 key
Probe Type Analog
Product Type ORP Pocket Tester
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (mV) 1 mV
Stability Stability icon on display
Temperature Accuracy Manual input
Temperature Compensation Yes with manual temperature input
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection MTC
Warranty 1 Year for Tester
Dimensions (L x W x H) 200 x 45 x 36mm
Weight (Metric) 163 g (Including battery)
Show More Show Less