missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors

Catalog No. 13643121
Change view
Click to view available options
Product Type:
CTS Pin-sensor Tester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13643121 CTS Pin-sensor Tester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13643121 Supplier Thermo Scientific™ Supplier No. ELITECTSPIN

Flexible on-the-go conductivity, TDS, salinity and temperature testing using durable Elite CTS pin-sensor pocket testers for a variety of applications including hydroponics, pools, spas and more!

Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite CTS pin-sensor model to measure conductivity, total dissolved solids (TDS) or salinity with temperature using a pin-style direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors

Specifications

Accuracy (Conductivity) ± 1% full scale
Accuracy (Salinity) ± 1% full scale
Accuracy (TDS) ± 1% full scale
Backlight Option Yes
Battery Life 150 hr. (average)
Battery Type 4 x AAA Alkaline
Calibration Point to point
Calibration Modes conductivity, TDS, salinity, temperature
Calibration Points 1 to 3
Calibration Points (Conductivity) 1 to 3
Certifications/Compliance CE, FCC
Description Elite CTS pin-sensor pocket tester for measuring conductivity, TDS or salinity with temperature
Display Type Graphic Dot Matrix
IP Rating IP67
Measurement Modes Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0.00 to 20.00 mS/cm
Range (Salinity) 0.00 to 10.00 ppt
Range (TDS) 0.00 to 10.00 ppt
Temperature Range (Metric) 0°C to 60.0°C
For Use With (Application) Drinking water, environmental, food & beverage
Includes Elite CTS pin-sensor tester with batteries, lanyard and soft carry case
Keypad 4 key
Product Type CTS Pin-sensor Tester
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Conductivity) 0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity) 0.10 ppt
Resolution (TDS) 0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Salinity Measurement Modes Per practical salinity curve
Stability Yes with '√' Indicator
TDS Factor Range 0.40 to 1.00 (selectable)
Temperature Accuracy ±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature Compensation Yes
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point
Temperature Range (English) 32.0°F to 140.0°F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection ATC
Temperature Sensor Thermistor
Warranty 1 Year for Tester
Dimensions (L x W x H) 202 x 45 x 36mm
Shipping Weight (Metric) 170 g
Weight (Metric) 160 g (Including battery)
Show More Show Less