missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Elephant Absorbent Mats and Rolls
Zigzag-stitched elephant mat delivers absorbency plus walk-on durability
Supplier: New Pig MAT234
Description
- Designed specifically for heavy foot traffic or light wheeled traffic; put the zigzag side up to extend product life
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
Specifications
| Gray | |
| 87.06 L | |
| Elephant Absorbent Mat Roll | |
| Heavyweight | |
| 150 ft. | |
| 33 in. | |
| 28 lb. |
| 23 gal. | |
| Polyester, Polypropylene | |
| Absorbs oils, coolants, solvents and water | |
| 150 ft. x 33 in. | |
| 45.7 m | |
| 83.82 cm | |
| 12.7 kg |