missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Electrostatic Dissipative Polyimide Labels

Catalog No. p-200085132
Change view
Click to view available options
Dimensions (L x W):
0.125 x 1.5 in.
0.2 x 0.65 in.
0.25 x 0.25 in.
0.25 x 0.9 in.
0.25 x 1.25 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 0.375 in.
0.4 x 0.4 in.
0.75 x 0.25 in.
0.25 x 2 in.
0.375 x 1 in.
1 x 0.187 in.
Quantity:
100 Pieces
500 Pieces
750 Pieces
Thickness (English):
3 mil
4 mil
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Thickness (English)
17607654 0.75 x 0.25 in. 750 Pieces 4 mil
17607655 1 x 0.187 in. 750 Pieces 4 mil
17607656 0.25 x 0.25 in. 750 Pieces 4 mil
17607657 0.25 x 1.25 in. 750 Pieces 4 mil
17607658 0.25 x 2 in. 100 Pieces 4 mil
17607659 0.125 x 1.5 in. 750 Pieces 4 mil
17607660 0.25 x 1.5 in. 750 Pieces 4 mil
17607661 0.375 x 0.375 in. 500 Pieces 4 mil
17607662 0.2 x 0.65 in. 750 Pieces 4 mil
17607664 0.75 x 0.25 in. 750 Pieces 3 mil
17607665 0.25 x 0.9 in. 750 Pieces 3 mil
17607666 0.375 x 1 in. 500 Pieces 3 mil
17607667 0.25 x 0.25 in. 750 Pieces 3 mil
17607668 0.25 x 1.5 in. 750 Pieces 3 mil
17607669 0.375 x 0.375 in. 500 Pieces 3 mil
17607670 0.4 x 0.4 in. 500 Pieces 3 mil
17607671 0.275 x 0.5 in. 750 Pieces 3 mil
17607672 0.2 x 0.65 in. 750 Pieces 3 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 17607654 Supplier Brady™ Supplier No. M610767
Only null left

Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.

Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.

  • Engineered to withstand high temperatures.
  • Low profile, glossy white polyimide material (B-767) features a static dissipative adhesive and liner.
  • Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
  • Labels do not require reflow or preheatings to ensure printing readability.
  • Surface resistivity meets ANSI/ESD S541-2008 recommended range for Dissipative ESD packaging materials.
  • UL Approved: Meets requirements of MIL-STD-202G, Method 215K.
  • Service temperature of -94° to 212°F (-70° to 100°C).
  • A ribbon is required to print this material.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic, Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 750 Pieces
Thickness (English) 4 mil
Dimensions (L x W) 0.75 x 0.25 in.
Length (English) 0.75 in.
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Show More Show Less