missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Electrostatic Dissipative Polyimide Labels

Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.

Supplier:  Brady™ M69768

 View more versions of this product

Catalog No. 17607672


Only null left

Description

Description

Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.

  • Engineered to withstand high temperatures.
  • Low profile, glossy white polyimide material (B-767) features a static dissipative adhesive and liner.
  • Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
  • Labels do not require reflow or preheatings to ensure printing readability.
  • Surface resistivity meets ANSI/ESD S541-2008 recommended range for Dissipative ESD packaging materials.
  • UL Approved: Meets requirements of MIL-STD-202G, Method 215K.
  • Service temperature of -94° to 212°F (-70° to 100°C).
  • A ribbon is required to print this material.
Specifications

Chemical Identifiers

Not Autoclavable
None
Gloss
Polyimide
Thermal Transfer
Non-sterile
Permanent Acrylic, Static-dissipative
White
Die-cut
Single-side Printable
Label

Specifications

Not Autoclavable
None
Gloss
Polyimide
Thermal Transfer
Non-sterile
3 mil
0.2 in.
16.51 mm
Permanent Acrylic, Static-dissipative
White
Die-cut
Single-side Printable
Label
750 Pieces
0.2 x 0.65 in.
0.65 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions