missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Electrostatic Dissipative Polyimide Labels
Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.
Supplier: Brady™ M627767
Description
Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes.
- Engineered to withstand high temperatures.
- Low profile, glossy white polyimide material (B-767) features a static dissipative adhesive and liner.
- Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
- Labels do not require reflow or preheatings to ensure printing readability.
- Surface resistivity meets ANSI/ESD S541-2008 recommended range for Dissipative ESD packaging materials.
- UL Approved: Meets requirements of MIL-STD-202G, Method 215K.
- Service temperature of -94° to 212°F (-70° to 100°C).
- A ribbon is required to print this material.
Chemical Identifiers
| Not Autoclavable | |
| None | |
| Gloss | |
| Polyimide | |
| Thermal Transfer | |
| Non-sterile |
| Permanent Acrylic, Static-dissipative | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label |
Specifications
| Not Autoclavable | |
| None | |
| Gloss | |
| Polyimide | |
| Thermal Transfer | |
| Non-sterile | |
| 4 mil | |
| 0.125 in. | |
| 38.10 mm |
| Permanent Acrylic, Static-dissipative | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| 750 Pieces | |
| 0.125 x 1.5 in. | |
| 1.5 in. |