missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Electroporation Chambers: Petri Dish Electrode

Catalog No. BTX366
Change view
Click to view available options
Connection Type:
Banana Cables
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX366 Banana Cables
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX366 Supplier BTX™ Supplier No. 45 0100

Petri Dish Electrode used with a 100 mm Petri dish to electroporate adherent cells or tissue grown in a petri dish.

  • Used with a 100 mm Petri dish that functions as the electroporation chamber
  • Compatible with BTX Electroporation Systems such as Gemini X2 and ECM 2001+
  • 2 mm gap size
  • Stainless steel

Specifications

For Use With (Application) Adherent Mammalian Cell Transfections, Plant Tissue Cell Transfections
For Use With (Equipment) BTX ECM 830, ECM 630, Gemini X2, ECM 2001+ Generator
Material Stainless Steel
Product Line BTX Electroporation
Product Type Electroporation accessory
Voltage 2000 V
Description Petri Dish Electrode
Field Type Homogenous
Includes Petri Dish Electrode and connection cables.
Quantity 1 Ea.
Size (English) Gap 0.078 in.
Size (Metric) Gap 2 mm
Volume (Metric) 4 to 50 mL
Sterility Non-sterile
Connection Type Banana Cables
Pulse Form Exponential Decay Wave, Square Wave
Show More Show Less