missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Flatpack Electroporation Chambers
Flatpack Electroporation Chambers for prokaryotic (suspension) cell electroporation applications as well as high efficiency stem cell (eukaryotic) transfection.
Supplier: BTX™ 450110
Description
- Three model sizes available
- Individually-wrapped, gamma sterilized
- 50 Pk
Specifications
| Bacterial Transformation, Yeast Transformation, Stem Cell Transfection | |
| Stainless Steel, Mylar Plastic | |
| Flatpack Chambers | |
| 50 Pk. | |
| 0.56 mm | |
| Sterile | |
| Exponential Decay Wave, Square Wave | |
| Safety Stand (450207), Adjustable Gap |
| ECM 630, ECM 830, ECM 2001+ and Gemini X2 and AgilePulse MAX, Agilepulse PLUS | |
| BTX Electroporators | |
| Requires P/N 450207, Safety Stand, Adjustable Gap | |
| 0.022 in. | |
| 80 μL | |
| Touchscreen | |
| High Volume |