missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Electronic Vial Crimpers and Decrimpers

Catalog No. 03253529
Change view
Click to view available options
Size:
11 mm
13 mm
20 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
03253529 13 mm
03253528 11 mm
03253530 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03253529 Supplier Thermo Scientific™ Supplier No. 60180ECRH13KIT
Only null left

Attach or remove crimp vial seals with high sample security and a simple, one-handed push of a button by using these Electronic Vial Crimpers and Decrimpers.

Attach or remove crimp vial seals with high sample security with a simple, one-handed push of a button. Thermo Scientific™ Electronic Vial Crimpers and Decrimpers are available as handheld and high-power models for 8mm, 11mm, 13mm, and 20mm crimp vial caps.

The electronic crimper's message window provides all-important information at one glance, such as:

  • The actual crimp power
  • An error message after an incorrect crimping process
  • Statistics and log of recent crimping results
  • In the language of your choice (English, Chinese, Japanese, German, French, Spanish, Italian, Korean)

These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.

Electronic High-Power Crimpers

  • Recommended for steel caps because it provides highest crimping force independent from battery charge status
  • Includes a 12-volt DC supply with power cord
  • Kits include Crimp and Decrimp Heads; they are also available separately
  • Can be used as a hand-held device
  • Optional adjustable accessory base for added convenience

Electronic Hand-Held Crimpers and Decrimpers

  • For crimping of vials with aluminum, pressure-release, and bi-metal caps
  • The battery charge icon on the color screen changes to red when battery is low
  • Includes a fully rechargeable lithium ion battery and a universal power supply/recharger with international plug adapters

Maximized sample security with electronic crimping tools

  • Vial crimping and decrimping can be performed in most sample trays.
  • The crimp head selection also includes special crimp heads for 13mm and 20mm flip-off caps; more specials are available on request.

Specifications

Compatible Storage Tubes Tubes with 13 mm Crimp Caps
Decapping Format Electronic - Manual/Programmable
Description 13 mm Electronic High Power Crimper Kit
Includes Electronic High Power Tool, 12 volt DC power supply with power cord, 13 mm Crimp Head, 13 mm Decrimp Head
Operation Programmable or Manual Hand-Held Operation
For Use With (Equipment) 13 mm aluminum, bi-metal, and steel caps
Size 13 mm