missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electronic Pipette

Catalog No. FB14955230
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
100 μL
200 μL
300 μL
1000 μL
5000 μL
Increments:
0.01 μL
0.1 μL
1 μL
5 μL
Number of Channels:
1
12
8
Type:
Electronic Single Channel Pipette
Multichannel Pipette
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Number of Channels Type
FB14955230 200 μL 0.1 μL 1 Electronic Single Channel Pipette
FB14955240 10 μL 0.01 μL 1 Electronic Single Channel Pipette
FB14955231 10 μL 0.01 μL 8 Multichannel Pipette
FB14955236 10 μL 0.01 μL 12 Multichannel Pipette
FB14955234 20 μL 0.01 μL 8 Multichannel Pipette
FB14955239 20 μL 0.01 μL 12 Multichannel Pipette
FB14955227 100 μL 0.1 μL 1 Electronic Single Channel Pipette
FB14955233 100 μL 0.1 μL 8 Multichannel Pipette
FB14955238 100 μL 0.1 μL 12 Multichannel Pipette
FB14955237 200 μL 0.1 μL 8 Multichannel Pipette
FB14955228 200 μL 0.1 μL 12 Multichannel Pipette
FB14955235 300 μL 0.1 μL 8 Multichannel Pipette
FB14955229 300 μL 0.1 μL 12 Multichannel Pipette
FB14955232 1000 μL 1 μL 1 Electronic Single Channel Pipette
FB14955226 5000 μL 5 μL 1 Electronic Single Channel Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. FB14955230 Supplier Fisherbrand™ Supplier No. AE200

Electronic Pipette with real-time graphical interface.

  • State-of-the-art stepper motor ensures unmatched precision and consistent reliability
  • Individual auto-sensing magnetic piston ensures precise pipetting
  • Ultra-efficient battery delivers 5 hours of continuous usage after 2 hours of charging
  • 3 point precise auto-calibration provides uncompromised precision
  • Convenient options of charging with the auto-charging pod or charge and use pipette simultaneously with USB charging
  • Intelligent sleep mode conserves battery when not in use and enhances battery run-time by over 40%
  • Calibrated as per ISO 8655 in ISO 17025 accredited lab
  • Extremely lightweight construction making pipetting effortless and pain-free, even after extensive usage

Specifications

Accuracy 0.6%
Battery Type Lithium-ion Battery
Calibration Points 20 μL, 100 μL, 200 μL
Certifications/Compliance IEC 61326-1:2020, IEC 61010-1:2010/AMD1:2016/COR1:2019, IEC 63000:2018, ISO 8655-2, ISO 8655-6
Compatible Tips Universal
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Natural
Disposable Reusable
For Use With Universal Pipette Tip
Material Polycarbonate ABS
Model AE-200
Number of Channels 1
Programmability Yes
Sterility Non-sterile
Type Electronic Single Channel Pipette
Volume (Metric) 200 μL
Display Digital LED
Finger Style Ergonomic
For Use With (Application) Dispensing Liquid from 0.5 μL to 5 mL
Functional Range 3.88 Wh
Includes Pipette, Lithium-ion Battery, Charger, Instruction Manual, Calibration Report, Tool Kit, Grease Container, Tips
Increments 0.1 μL
Number of Speeds 2
Plug Type Universal
Precision 0.2%
Quantity 1 Pipette
Recharge Time 3 hr.
Temperature (English) Operating 250°F
Temperature (Metric) Operating 121°C
Warranty 3 Years
Length (English) 11.34 in.
Length (Metric) 288 mm
Width (English) 6.26 in.
Height (English) 4.72 in.
Height (Metric) 120 mm
Electrical Requirements 220 W
Voltage 100/240 V
Amperage 150 mA
Frequency 50/60 Hz
Fit for Purpose Certified Quality
Show More Show Less